40B32 NYLATRON NB
Description
40B32 NYLATRON NB ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # 2363067
BDI # 312750
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Nylatron
Outside Diameter - Inch:
5.376
Global Part Number GPN:
572037
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Rough Bore
350-AG432 SPKT PKG
Description
350-AG432 SPKT PKG TORQUE LIMITER SPKT ; NON-RETURNABLE
Part # 194617
BDI # 345919
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
For 350 Model Torque Limiter
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Rough Bore
502 MORFLEX FLANGE 1-3/16 FB
Description
502 MORFLEX FLANGE 1-3/16 FB COUPLING ; NON-RETURNABLE ELASTOMERIC
Part # 084335
BDI # 345818
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.063
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Elastomeric Coupling
Torque:
1008In-Lbs