206Q56L40
Description
206Q56L40 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XE1098
BDI # 350754
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363767
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.75
NSS-30 CLUTCH
Description
NSS-30 CLUTCH ; 30MM BORE DIA 62MM OVERALL DIA
Part # 2363257
BDI # 312786
40LL RIV 10FT
Description
40LL RIV 10FT ROLLER CHAIN ; 40 1/2" PITCH RIVETED 10FT/BOX
Part # 153310
BDI # 340669
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Other Features:
Specialty Chain | Self Lubricating | Maintenance Free
Global Part Number GPN:
227001
35-60 CHAIN PULLER
Description
35-60 CHAIN PULLER ; NON-RETURNABLE CHAIN TOOLS
Part # 2361020
BDI # 346606