22211EXQKW33 C3

COMPARE

22211EXQKW33 C3

Description
22211EXQKW33 C3 SPHERICAL ROLLER BEARING ; 55MM ID X 100MM OD X 25MM WIDTH

NACHI

Part # 22211EXW33KC3BNLW

BDI # 22108452

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.937
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY