6222-2NS C3

COMPARE

6222-2NS C3

Description
6222-2NS C3 RADIAL BALL BEARING ; 110MM X 200MM X 38MM DEEP GROOVE

NACHI

Part # 6222-2NS C3

BDI # 664956

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 38
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 264670
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY