5205-2NS

COMPARE

5205-2NS

Description
5205 2NSL

NACHI

Part # 52052NSBV2S

BDI # 664614

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 256743
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5307ZZ

COMPARE

5307ZZ

Description
5307ZZ BALL BEARING ; 35MM X 80MM X 34.9MM ANGULAR CONTACT

NACHI

Part # 5307ZZ

BDI # 664663

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 256793
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY