22222EXQW33 C3
Description
22222EXQW33 C3 ; POR SPHERICAL ROLLER BEARING
Part # 22222 EW33 C3
BDI # 21554298
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
7322BMU C3
Description
7322BMU C3 ANGULAR CONTACT BALL BRG ; 110MM IDX240MM ODX50MM WD POR
Part # 7322BMU C3
BDI # 665379
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
22315EXQKW33 C3
Description
22315EXQKW33 C3 ; POR SPHERICAL ROLLER BEARING
Part # 22315 EW33K C3
BDI # 21991852
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NU324 MC3
Description
NU324 MC3 CYLINDRICAL ROLLER BRG ; 120MM BORE 260MM OD 55 WID RBEC 1 POR
Part # NU324 MC3
BDI # 665331
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
451223
Number of Rows of Rollers:
Single Row
22314EXQW33 C3
Description
22314EXQW33 C3 ; POR SPHERICAL ROLLER BEARING
Part # 22314 EW33 C3
BDI # 21991850
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing