NU208 MC3
Description
NU208 MC3 CYLINDRICAL ROLLER BEARING ; 40MM BORE 80MM OD 18 WID
Part # NU208 MC3
BDI # 665595
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
451174
Number of Rows of Rollers:
Single Row
NU318MY C3
Description
NU318MY C3 CYLINDRICAL ROLLER BEARING ; POR 90MM ID X 190MM OD X 43MM WD
Part # NU318C3BNLZ
BDI # 665322
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
451217
Number of Rows of Rollers:
Single Row
NU309 MC3
Description
NU309 MC3 CYLINDRICAL ROLLER BEARING ; 45MM BORE 100MM OD 25 WID
Part # NU309 MC3
BDI # 665633
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
451203
Number of Rows of Rollers:
Single Row
NU312MY C3
Description
NU312MY C3 CYLINDRICAL ROLLER BEARING ; 60MM BORE 130MM OD 31 WID
Part # NU312MY C3
BDI # 665639
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
451209
Number of Rows of Rollers:
Single Row
NU314MY C3
Description
NU314MY C3 CYLINDRICAL ROLLER BEARING ; POR 70MM ID X 150MM OD X 35MM WD
Part # NU314C3BNLZ
BDI # 665643
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
451212
Number of Rows of Rollers:
Single Row