6222 C3
Description
6222 C3 DEEP GROOVE RADIAL BALL BEARING ; 6200 SERIES
Part # 6222C3BNLS
BDI # 664957
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264671
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
22222EXQW33 C3
Description
22222EXQW33 C3 SPHERICAL ROLLER BEARING ; 110IDX200ODX53WD CYL BORE
Part # 22222EXW33C3BNLW
BDI # 21554298
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6320ZZ C3
Description
6320ZZ C3 DEEP GROOVE RADIAL BALL BRG ; 100MM BORE 215MM OD 47MM WD
Part # 6320ZZC3BV2S
BDI # 665098
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
47
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264764
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6319ZZ C3
Description
6319ZZ C3 DEEP GROOVE RADIAL BALL BRG ; 95MM BORE 200MM OD 45MM WD
Part # 6319ZZC3BXMM
BDI # 665095
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
45
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264761
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
22222EXQKW33 C3
Description
22222EXQKW33 C3 SPHERICAL ROLLER BEARING ; 110IDX200ODX53WD CYL BORE
Part # 22222EXW33KC3BNLW
BDI # 21586181
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing