Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
22310EXQW33 C3
Description
22310EXQW33 C3 SPHERICAL ROLLER BEARING ; 50IDX110ODX40WD CYL BORE
Part # 22310EXW33C3BNLW
BDI # 21553869
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6016-2NSLNR
Description
6016-2NSLNR DEEP GROOVE RADIAL BALL BRG ; 6000 SERIES
Part # 60162NSLNRBV2S
BDI # 665707
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6013ZZE C3
Description
6013ZZE C3 DEEP GROOVE RADIAL BALL BRG ; 6000 SERIES
Part # 6013ZZEC3BXMM
BDI # 664751
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264532
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6311 C3
Description
6311 C3 DEEP GROOVE RADIAL BALL BEARING ; 55MM BORE 120MM OD 29MM WD SR OPEN
Part # 6311C3BNLM
BDI # 665058
Features
Enclosure:
Open
Outer Race Width - Millimeter:
29
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264730
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No