5217ZZ
Description
5217 ZZ ANGULAR CONTACT BALL BEARING ; 85MM BORE 150MM OD 49.2MM WD DR
Part # 5217ZZBV2S
BDI # 664650
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256779
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6020ZZ C3
Description
6020ZZ C3 DEEP GROOVE RADIAL BALL BRG ; 100MM BORE 150MM OD 24MM WD SR
Part # 6020ZZC3BV2S
BDI # 664787
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264559
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
22315EXQKW33 C3
Description
22315EXQKW33 C3 SPHERICAL ROLLER BEARING ; 75MM ID X 160MM OD X 55MM WD
Part # 22315EXW33KC3BNLW
BDI # 21991852
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
6022ZZ C3
Description
6022ZZ C3 DEEP GROOVE RADIAL BALL BRG ; 6000 SERIES
Part # 6022ZZC3BV2S
BDI # 664793
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264565
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6316 C3
Description
6316 C3 DEEP GROOVE RADIAL BALL BEARING ; 80MM BORE 170MM OD 39MM WD SR OPEN
Part # 6316C3BNLS
BDI # 665083
Features
Enclosure:
Open
Outer Race Width - Millimeter:
39
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264749
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No