23132EXQW33 C3
Description
23132EXQW33 C3 SPHERICAL ROLLER BEARING ; 160MM ID X 270MM OD X 86MM W
Part # 23132EX1W33C3BNLW
BDI # 22851586
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23120EXQW33 C3
Description
23120EXQW33 C3 SPHERICAL ROLLER BEARING ; 100MMX165MMX52MM STRAIGHT BORE
Part # 23120EX1W33C3BNLW
BDI # 22494243
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22322EXQW33 C3
Description
22322EXQW33 C3 SPHERICAL ROLLER BEARING
Part # 22322EXW33C3BNLW
BDI # 21586184
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23140EW33C3
Description
23140EW33C3 SPHERICAL ROLLER BEARING ; 200MM ID X 340MM OD X 112MM W
Part # 23140EW33C3BNLW
BDI # 664418
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22313EXQW33 C3
Description
22313EXQW33 C3 SPHERICAL ROLLER BEARING ; 65IDX140ODX48WD CYL BORE
Part # 22313EXW33C3BNLW
BDI # 21553872
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing