23140EW33C3
Description
23140EW33C3 SPHERICAL ROLLER BEARING ; 200MM ID X 340MM OD X 112MM W
Part # 23140EW33C3BNLW
BDI # 664418
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23148EW33C3
Description
23148EW33C3 SPHERICAL ROLLER BEARING ; 240MMX400MMX128MM STRAIGHT BORE
Part # 23148EW33C3BNLZ
BDI # 664422
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23176EXQKW33 C3
Description
23176EXQKW33 C3 SPHERICAL ROLLER BEARING
Part # 23176EW33KBNLZ
BDI # 665685
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22344EW33C3
Description
22344EW33C3 SPHERICAL ROLLER BEARING ; 220MM ID X 460MM OD X 145MM W
Part # 22344EW33BNLZ
BDI # 664357
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24048EW33C3
Description
24048EW33C3 SPHERICAL ROLLER BEARING ; 240MM ID X 360MM OD X 118MM W
Part # 24048EW33C3BNLZ
BDI # 664491
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing