1630DCTNTG18
Description
1630DCTNTG18 PRECISION RADIAL BALL BRG ; 3/4" BORE 1-5/8" OD 1/2" WD
Part # 1630DCTNTG18
BDI # 795837
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269633
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
1614DCTNTG18
Description
1614DCTNTG18 PRECISION RADIAL BALL BRG ; 3/8" BORE 1-1/8" OD 3/8" WD
Part # 1614DCTNTG18
BDI # 795821
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269592
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
7516DLGTNTG18
Description
7516DLGTNTG18 PRECISION RADIAL BRG ; 1" BORE 2" OD 5/8" WD
Part # 7516DLGTNTG18
BDI # 795998
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269720
Cage Material:
Nylon
Internal Special Features:
Wide Inner Ring
Snap Ring:
Yes
7512DLTNTG18
Description
7512DLTNTG18 PRECISION RADIAL BRG ; 3/4" BORE 1-3/4" OD 5/8" WD
Part # 7512DLTNTG18
BDI # 795997
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269719
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
3035DCTNTG18
Description
3035DCTNTG18 RADIAL BALL BEARING ; 3/4" BORE 1-3/4" OD 1/2" WD
Part # 3035DCTNTG18
BDI # 795912
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269679
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No