5543VBF53
Description
5543VBF53 FLANGED RADIAL BEARING ; 3/8" BORE 29/32" OD 0.305" WD 10/PAK MTO
Part # 5543VBF53
BDI # 795952
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.747
Other Features:
Agricultural Bearing | Unground | Flanged Outer Ring | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
0.906
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
5875VMF53
Description
5875VMF53 FLANGED RADIAL BEARING ; 3/4" BORE 2" OD 0.572" WD SR OPEN 10/BOX
Part # 5875VMF53
BDI # 795954
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14.529
Other Features:
Agricultural Bearing | Unground | Flanged Outer Ring | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium