5881VMF53
Description
5881VMF53 FLANGED RADIAL BEARING ; 1/2" BORE 1-3/8" OD 0.463" WD 10/PAK
Part # 5881VMF53
BDI # 795955
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11.76
Other Features:
Agricultural Bearing | Unground | Flanged Outer Ring | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
1641DCTNTG18
Description
1641DCTNTG18 PRECISION RADIAL BALL BRG ; 1" BORE 2" OD 9/16" WD
Part # 1641DCTNTG18
BDI # 15069056
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14.3
Other Features:
Agricultural Bearing | Precision Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
7616DLGTNTG18
Description
7616DLGTNTG18 PRECISION RADIAL BALL BRG ; 1IN ID X 2IN OD X 1.1875IN WD
Part # 7616DLGTNTG18
BDI # 17014247
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269728
Cage Material:
Nylon
Internal Special Features:
Wide Inner Ring
Snap Ring:
Yes
1623DSTNTG18
Description
1623DSTNTG18 PRECISION RADIAL BALL BRG ; 5/8" BORE 1-3/8" OD 7/16" WD
Part # 1623DSTNTG18
BDI # 17014297
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11.125
Other Features:
Precision Ground Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269620
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Agricultural Bearing | Precision Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No