5368VMF53
Description
5368VMF53 FLANGED RADIAL BEARING ; 3/8" BORE 1-1/8" OD 0.385" WD 10/PAK
Part # 5368VMF53
BDI # 795949
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.779
Other Features:
Agricultural Bearing | Unground | Flanged Outer Ring | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
5891VMF53
Description
5891VMF53 FLANGED RADIAL BEARING ; SINGLE ROW UNGROUND CS 10/PAK
Part # 5891VMF53
BDI # 15069358
Features
Enclosure:
Open
Outer Race Width - Millimeter:
15.113
Other Features:
Agricultural Bearing | Unground | Flanged Outer Ring | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
5327VMF53
Description
5327VMF53 FLANGED RADIAL BEARING ; 1/2" BORE 1-1/2" OD 0.447" WD 10/PAK
Part # 5327VMF53
BDI # 795948
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11.35
Other Features:
Agricultural Bearing | Unground | Flanged Outer Ring | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
5875VMF53
Description
5875VMF53 FLANGED RADIAL BEARING ; 3/4" BORE 2" OD 0.572" WD SR OPEN 10/BOX
Part # 5875VMF53
BDI # 795954
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14.529
Other Features:
Agricultural Bearing | Unground | Flanged Outer Ring | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
40031VMF53
Description
40031VMF53 RADIAL BALL BEARING ; 12.7MM IDX38.1MM ODX11.125MM WD 10/BOX
Part # 40031VMF53
BDI # 795925
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11.125
Other Features:
Unground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269616
Internal Special Features:
No Cage
Snap Ring:
No
Internal Clearance:
C0-Medium