5368VMF53
Description
5368VMF53 FLANGED RADIAL BEARING ; POR 3/8" BORE 1-1/8" OD 0.385" WD 10/PAK
Part # 5368VMF53
BDI # 795949
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.779
Other Features:
Agricultural Bearing | Unground | Flanged Outer Ring | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
3023DCTNTG18
Description
3023DCTNTG18 RADIAL BALL BEARING ; POR 5/8" BORE 1-3/8" OD 7/16" WD
Part # 3023DCTNTG18
BDI # 795902
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269673
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
Features
Height - Millimeter:
13.894
Bore 1 - Inch:
0.75
Bore 2 - Millimeter:
19.685
Height - Inch:
0.547
Bore 2 - Inch:
0.775
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.656
Other Features:
Single Row | Full Complement | Unground | Carbon Steel Ball | Carbon Steel Band
Rolling Element:
Ball Bearing
3016DCTNTG18
Description
3016DCTNTG18 RADIAL BALL BEARING ; POR 1/2" BORE 1-1/8" OD 3/8" WD
Part # 3016DCTNTG18
BDI # 795892
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269669
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
5891VMF53
Description
5891VMF53 FLANGED RADIAL BEARING ; POR SINGLE ROW UNGROUND CS 10/PAK
Part # 5891VMF53
BDI # 15069358
Features
Enclosure:
Open
Outer Race Width - Millimeter:
15.113
Other Features:
Agricultural Bearing | Unground | Flanged Outer Ring | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium