6001VV
Description
6001VV DEEP GROOVE BALL BRG ; 12MM BOREX28MM ODX8MM W 1-ROW
Part # 6001VV
BDI # 1412780
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5485
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6800DD
Description
6800DD DEEP GROOVE BALL BRG ; 10MM BOREX19MM ODX5MM W 1-ROW
Part # 6800DD
BDI # 1186979
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
R3ZZ
Description
R3ZZ DEEP GROOVE BALL BRG ; 3/16" BOREX1/2" ODX5/32 " W 1-ROW
Part # R3ZZ
BDI # 1193096
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4.978
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261866
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6804VV
Description
6804VV DEEP GROOVE BALL BRG ; 20MM BOREX32MM ODX7MM W 1-ROW
Part # 6804VV
BDI # 1186984
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5466
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
R8ZZ
Description
R8ZZ DEEP GROOVE BALL BRG ; 1/2" BOREX1-1/8" ODX1/4 " W 1-ROW
Part # R8ZZ
BDI # 1193122
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.95
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5012
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No