NU1005M

COMPARE

NU1005M

Description
NU1005M CYLINDRICAL ROLLER BRG ; 25MM BORE 47MM OD 12MM W 1 ROW

NSK

Part # NU1005M

BDI # 1192196

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MRJ1J

COMPARE

MRJ1J

Description
MRJ1J ; POR CYLINDRICAL ROLLER BEARING

NSK

Part # 747023091218

BDI # 1191098

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN: 454128
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY