6204
Description
6204 DEEP GROOVE BALL BRG ; 20MM BOREX47MM ODX14MM W SR OPEN 1-ROW
Part # 6204
BDI # 1412475
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4987
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6212DDU
Description
6212DDU DEEP GROOVE BALL BRG ; 60MM BOREX110MM ODX22MM W 1-ROW
Part # 6212DDU
BDI # 1412926
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6312ZZC3
Description
6312ZZC3 DEEP GROOVE BALL BRG ; 60MM BOREX130MM ODX31MM W 1-ROW
Part # 6312ZZC3
BDI # 1413024
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5748
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6310ZZC3
Description
6310ZZC3 DEEP GROOVE BALL BRG ; 50MM BOREX110MM ODX27MM W 1-ROW
Part # 6310ZZC3
BDI # 1413011
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5764
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6209DDUC3
Description
6209DDUC3 DEEP GROOVE BALL BRG ; 45MM BOREX85MM ODX19MM W 1-ROW
Part # 6209DDUC3
BDI # 1412914
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5952
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No