5306-2RSNRTNC3
Description
5306-2RSNRTNC3 ANGULAR CONTACT BALL BRG ; 30MM BOREX72MM ODX30.2MM W 2-ROW
Part # 5306-2RSNRTNC3
BDI # 1185970
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256666
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
1 (Single)