6017DDU

COMPARE

6017DDU

Description
6017DDU DEEP GROOVE BALL BRG ; 85MM BOREX130MM ODX22MM W 1-ROW

NSK

Part # 6017DDU

BDI # 1186232

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 22
Other Features: Deep Groove | Rubber Seal
Inch - Metric: Metric
Outside Diameter - Inch: 5.118

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
3214B-2RSTNC3

COMPARE

3214B-2RSTNC3

Description
3214B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW

NSK

Part # 3214B-2RSTNC3

BDI # 17757693

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
6018ZZC3

COMPARE

6018ZZC3

Description
6018ZZC3 DEEP GROOVE BALL BRG ; 90MM BOREX140MM ODX24MM W 1-ROW

NSK

Part # 6018ZZC3

BDI # 1186252

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 24
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 5.512

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5729
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MA5215TV

COMPARE

MA5215TV

Description
MA5215TV CYLINDRICAL ROLLER BRG

NSK

Part # MA5215TV

BDI # 17760488

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Outer Ring with 2 Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY