5209ZZTNC3
Description
5209ZZTNC3 ANGULAR CONTACT BALL BEARING ; 45MM BOREX85MM ODX30.2MM W 2-ROW
Part # 5209ZZTNC3
BDI # 1185907
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256610
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)