627ZZ
Description
627ZZ DEEP GROOVE BALL BRG ; 7MM BOREX22MM ODX7MM W 1-ROW
Part # 627ZZ
BDI # 1186690
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5170
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6203ZZ
Description
6203ZZ DEEP GROOVE BALL BRG ; 17MM X40MM X12MM SR 2 MTL SHLD 1-ROW
Part # 6203ZZ
BDI # 1412875
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5446
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6206ZZ
Description
6206ZZ DEEP GROOVE BALL BRG ; 30MM X62MM X16MM SR 2 MTL SHLD 1-ROW
Part # 6206ZZ
BDI # 1412897
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5405
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6309ZZC3
Description
6309ZZC3 DEEP GROOVE BALL BRG ; 45MM BOREX100MM ODX25MM W 1-ROW
Part # 6309ZZC3
BDI # 1413007
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5773
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6902ZZ
Description
6902ZZ DEEP GROOVE BALL BRG ; 15MM BOREX28MM ODX7MM W 1-ROW
Part # 6902ZZ
BDI # 1413071
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5484
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No