5312-2RSTNC3
Description
5312-2RSTNC3 ANGULAR CONTACT BALL BRG ; 60MM BOREX130MM ODX54MM W 2-ROW
Part # 5312-2RSTNC3
BDI # 1186019
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256708
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256635
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)