NN3012TBKRE44CC1P4
Description
NN3012TBKRE44CC1P4 CYLINDRICAL RLR BRG ; 60MM BOREX95MM ODX26MM W 2-ROW
Part # NN3012TBKRE44CC1P4
BDI # 1191996
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
PPS Resin
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Global Part Number GPN:
566174
Number of Rows of Rollers:
Double Row
NN3012MBKRE44CC1P4
Description
NN3012MBKRE44CC1P4 CYLINDRICAL RLR BRG ; 60MM BOREX95MM ODX26MM W 2-ROW
Part # NN3012MBKRE44CC1P4
BDI # 1413291
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Global Part Number GPN:
451705
Number of Rows of Rollers:
Double Row
7210BWG
Description
7210BWG ANGULAR CONTACT BALL BRG ; 50MM BOREX90MM ODX20MM W 1-ROW
Part # 7210BWG
BDI # 1187550
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254192
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are Iso 4
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
6207TCG12P4
Description
6207TCG12P4 PRECISION DEEP GRV BALL BRG ; 35MM BORE 72MM OD 17MM W 1-ROW
Part # 6207TCG12P4
BDI # 1186463
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Special Clearance
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable