3310JC3
Description
3310JC3 ANGULAR CONTACT BALL BRG ; 50MM BOREX110MM ODX44.4MM W 2-ROW
Part # 3310JC3
BDI # 1185707
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
32 Degree
Global Part Number GPN:
256542
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7320BWG
Description
7320BWG ANGULAR CONTACT BALL BRG ; 100MM BOREX215MM ODX47MM W 1-ROW
Part # 7320BWG
BDI # 1413162
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254284
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)