R6ZZ
Description
R6ZZ DEEP GROOVE BALL BRG ; 3/8" BOREX7/8" ODX7/32 " W 1-ROW
Part # R6ZZ
BDI # 1413361
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5026
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
608ZZC3
Description
608ZZC3 DEEP GROOVE BALL BRG ; 8MM BOREX22MM ODX7MM W 1-ROW
Part # 608ZZC3
BDI # 1472119
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6000VVC3
Description
6000VVC3 DEEP GROOVE BALL BRG ; 10MM BOREX26MM ODX8MM W 1-ROW
Part # 6000VVC3
BDI # 1186053
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5894
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6000ZZ
Description
6000ZZ DEEP GROOVE BALL BRG ; 10MM BOREX26MM ODX8MM W 1-ROW
Part # 6000ZZ
BDI # 1412776
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5493
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6001DDUC3
Description
6001DDUC3 DEEP GROOVE BALL BRG ; 12MM BOREX28MM ODX8MM W 1-ROW
Part # 6001DDUC3
BDI # 1412779
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5997
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No