7002A5TRDULP4Y

COMPARE

7002A5TRDULP4Y

Description
7002A5TRDULP4Y PRECISION AC BALL BRG ; 15MM BOREX32MM ODX9MM W 1-ROW

NSK

Part # 7002A5TRDULP4Y

BDI # 22998043

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY