6006DDUCM

COMPARE

6006DDUCM

Description
6006DDUCM SINGLE ROW BALL BEARING ; 30MM ID 55MM OD 13MM WD

NSK

Part # 6006DDUCM

BDI # 15092819

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 13
Other Features: Deep Groove | Rubber Seal
Inch - Metric: Metric
Outside Diameter - Inch: 2.165

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: Special
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY