N207ET

COMPARE

N207ET

Description
N207ET CYLINDRICAL ROLLER BRG ; 35MM BOREX72MM ODX17MM W 1-ROW

NSK

Part # N207ET

BDI # 1191383

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 451271
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
6006DDUCM

COMPARE

6006DDUCM

Description
6006DDUCM SINGLE ROW BALL BEARING ; 30MM ID 55MM OD 13MM WD

NSK

Part # 6006DDUCM

BDI # 15092819

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 13
Other Features: Deep Groove | Rubber Seal
Inch - Metric: Metric
Outside Diameter - Inch: 2.165

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: Special
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY