6208VVC3
Description
6208VVC3 DEEP GROOVE BALL BRG ; 40MM BOREX80MM ODX18MM W 1-ROW
Part # 6208VVC3
BDI # 1186480
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5797
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3204B-2RSNRTN
Description
3204B-2RSNRTN ANGULAR CONTACT BALL BRG ; 20MM BOREX47MM ODX20.6MM W 2-ROW
Part # 3204B-2RSNRTN
BDI # 24665091
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Contact Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
5204-2RSTNC3
Description
5204-2RSTNC3 ANGULAR CONTACT BALL BRG ; 20MM BOREX47MMODX20.6MM W 2-ROW
Part # 5204-2RSTNC3
BDI # 1185868
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256571
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)