3204B-2RSNRTN

COMPARE

3204B-2RSNRTN

Description
3204B-2RSNRTN ANGULAR CONTACT BALL BRG ; 20MM BOREX47MM ODX20.6MM W 2-ROW

NSK

Part # 3204B-2RSNRTN

BDI # 24665091

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Other Features: Contact Seal
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5204-2RSTNC3

COMPARE

5204-2RSTNC3

Description
5204-2RSTNC3 ANGULAR CONTACT BALL BRG ; 20MM BOREX47MMODX20.6MM W 2-ROW

NSK

Part # 5204-2RSTNC3

BDI # 1185868

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 256571
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY