6012ZZ
Description
6012ZZ DEEP GROOVE BALL BRG ; 60MM BOREX95MM ODX18MM W 1-ROW
Part # 6012ZZ
BDI # 1412831
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5347
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
R10
Description
R10 DEEP GROOVE BALL BRG ; 5/8" BOREX1-3/8" ODX11/32 " W 1-ROW
Part # R10
BDI # 1193045
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.137
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4870
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6004DDU
Description
6004DDU DEEP GROOVE BALL BRG ; 20MM BOREX42MM ODX12MM W 1-ROW
Part # 6004DDU
BDI # 1412793
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
22309EAE4C3
Description
22309EAE4C3 SPHERICAL ROLLER BRG ; 45MM BOREX100MM ODX36MM W 2-ROW
Part # 22309EAE4C3
BDI # 1184219
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
UC204D1
Description
UC204D1 INSERT BRG MOUNTED UNIT ; ROUND BORE 20MM ID 47MM OD 31MM W
Part # UC204D1
BDI # 1413382
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Spherical
Mounting Method:
Set Screw