5209J
Description
5209J ANGULAR CONTACT BALL BRG ; 45MM BOREX85MM ODX30.2MM W 2-ROW
Part # 5209J
BDI # 1185903
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256606
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5309NRTNC3
Description
5309NRTNC3 ANGULAR CONTACT BALL BEARING ; 45MM BOREX100MM ODX39.7MM W 2-ROW
Part # 5309NRTNC3
BDI # 1185997
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256689
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
1 (Single)