3307B-2ZTNC3
Description
3307B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3307B-2ZTNC3
BDI # 17757731
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
R3ZZ
Description
R3ZZ DEEP GROOVE BALL BRG ; 3/16" BOREX1/2" ODX5/32 " W 1-ROW
Part # R3ZZ
BDI # 1193096
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4.978
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261866
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
R10ZZ
Description
R10ZZ DEEP GROOVE BALL BRG ; 5/8" BOREX1-3/8" ODX11/32 " W 1-ROW
Part # R10ZZ
BDI # 1193052
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8.738
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5159
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
R8ZZ
Description
R8ZZ DEEP GROOVE BALL BRG ; 1/2" BOREX1-1/8" ODX1/4 " W 1-ROW
Part # R8ZZ
BDI # 1193122
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.95
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5012
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
R6ZZ
Description
R6ZZ DEEP GROOVE BALL BRG ; 3/8" BOREX7/8" ODX7/32 " W 1-ROW
Part # R6ZZ
BDI # 1413361
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5026
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No