22212EAE4

COMPARE

22212EAE4

Description
22212EAE4 SPHERICAL ROLLER BRG ; 60MM BOREX110MM ODX28MM W 2-ROW

NSK

Part # 22212EAE4

BDI # 1412653

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
7318BYG

COMPARE

7318BYG

Description
7318BYG ANGULAR CONTACT BALL BRG ; 90MM BOREX190MM ODX43MM W 1-ROW

NSK

Part # 7318BYG

BDI # 17758517

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254280
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7310BWG

COMPARE

7310BWG

Description
7310BWG ANGULAR CONTACT BALL BRG ; 50MM BOREX110MM ODX27MM W 1-ROW

NSK

Part # 7310BWG

BDI # 1413153

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254255
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
25TAC62CSUHPN7

COMPARE

25TAC62CSUHPN7

Description
25TAC62CSUHPN7 AC THRUST BALL BRG ; 25MM BOREX62MM ODX15MM W

NSK

Part # 25TAC62CSUHPN7

BDI # 1185282

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact Thrust Bearing | Ball Screw Support | High Capacity | Bore and OD are Exclusive All Others are ISO 4
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY