6205ZZ
Description
6205ZZ DEEP GROOVE BALL BRG ; 25MM X52MM X15MM SR 2 MTL SHLD 1-ROW
Part # 6205ZZ
BDI # 1412890
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5421
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
685ZZ
Description
685ZZ DEEP GROOVE BALL BRG ; 5MM BOREX11MM ODX5MM W 1-ROW
Part # 685ZZ
BDI # 1413064
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.433
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5189
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6011ZZC3
Description
6011ZZC3 DEEP GROOVE BALL BRG ; 55MM BOREX90MM ODX18MM W 1-ROW
Part # 6011ZZC3
BDI # 1412828
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5787
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No