6804DD
Description
6804DD DEEP GROOVE BALL BRG ; 20MM BOREX32MM ODX7MM W 1-ROW
Part # 6804DD
BDI # 1413051
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261816
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6207ZZC3
Description
6207ZZC3 DEEP GROOVE BALL BRG ; 35MM BOREX72MM ODX17MM W 1-ROW
Part # 6207ZZC3
BDI # 1412904
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5814
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6901DD
Description
6901DD DEEP GROOVE BALL BRG ; 12MM BOREX24MM ODX6MM W 1-ROW
Part # 6901DD
BDI # 1187047
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6904DDU
Description
6904DDU DEEP GROOVE BALL BRG ; 20MM BOREX37MM ODX9MM W 1-ROW
Part # 6904DDU
BDI # 1187054
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261833
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
2207K-2RSTN
Description
2207K-2RSTN SELF ALIGNING BALL BRG ; 35MM BOREX72MM ODX23MM W 2-ROW
Part # 2207K-2RSTN
BDI # 1183960
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing