NU226WC3
Description
NU226WC3 CYLINDRICAL ROLLER BEARING ; 130MM BOREX230MM ODX40MM W 1-ROW
Part # NU226WC3
BDI # 23286641
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No