6207ZZC3
Description
6207ZZC3 DEEP GROOVE BALL BRG ; 35MM BOREX72MM ODX17MM W 1-ROW
Part # 6207ZZC3
BDI # 1412904
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5814
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
688ZZ
Description
688ZZ OBSOLETE USE 27465167 04/23 ; 8MM BOREX16MM ODX5MM W 1-ROW
Part # 688ZZ
BDI # 1413068
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261832
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
696ZZ
Description
696ZZ DEEP GROOVE BALL BRG ; 6MM BOREX15MM ODX5MM W 1-ROW
Part # 696ZZ
BDI # 1413091
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5034
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6000ZZNR
Description
6000ZZNR DEEP GROOVE BALL BRG ; 10MM BOREX26MM ODX8MM W 1-ROW
Part # 6000ZZNR
BDI # 1186055
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6201-08ZZC3
Description
6201-08ZZC3 DEEP GROOVE BALL BRG ; 12.7MM BOREX32MM ODX10MM W 1-ROW
Part # 6201-08ZZC3
BDI # 1186361
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
6025
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No