625ZZ
Description
625ZZ DEEP GROOVE BALL BRG ; 5MM BOREX16MM ODX5MM W 1-ROW
Part # 625ZZ
BDI # 1412940
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5182
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6002DDUC3
Description
6002DDUC3 DEEP GROOVE BALL BRG ; 15MM BOREX32MM ODX9MM W 1-ROW
Part # 6002DDUC3
BDI # 1412784
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5995
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6006ZZC3
Description
6006ZZC3 DEEP GROOVE BALL BRG ; 30MM BOREX55MM ODX13MM W 1-ROW
Part # 6006ZZC3
BDI # 1412806
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5842
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6901VV
Description
6901VV DEEP GROOVE BALL BRG ; 12MM BOREX24MM ODX6MM W 1-ROW
Part # 6901VV
BDI # 1187048
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5491
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
606ZZ
Description
606ZZ DEEP GROOVE BALL BRG ; 6MM BOREX17MM ODX6MM W 1-ROW
Part # 606ZZ
BDI # 1412840
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.669
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5184
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No