22208EAKE4C3
Description
22208EAKE4C3 SPHERICAL ROLLER BRG ; 40MM BOREX80MM ODX23MM W 2-ROW
Part # 22208EAKE4C3
BDI # 1184011
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing