5205ZZTNC3
Description
5205ZZTNC3 ANGULAR CONTACT BALL BEARING ; 25MM BOREX52MM ODX20.6MM W 2-ROW
Part # 5205ZZTNC3
BDI # 1185879
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256581
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)