NU1036M

COMPARE

NU1036M

Description
NU1036M CYLINDRICAL ROLLER BRG ; 180MM BOREX280MM ODX46MM W 1-ROW

NSK

Part # NU1036M

BDI # 1192219

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Global Part Number GPN: 566159
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY