6310DDUNRC3
Description
6310DDUNRC3 DEEP GROOVE BALL BRG ; 50MM BOREX110MM ODX27MM W 1-ROW
Part # 6310DDUNRC3
BDI # 21734231
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
6914VV
Description
6914VV DEEP GROOVE BALL BRG ; 70MM BOREX100MM ODX16MM W 1-ROW
Part # 6914VV
BDI # 1187073
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261845
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6015C3
Description
6015C3 DEEP GROOVE BALL BRG ; 75MM BOREX115MM ODX20MM W 1-ROW
Part # 6015C3
BDI # 1186211
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5312
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6816VV
Description
6816VV DEEP GROOVE BALL BRG ; 80MM BOREX100MM ODX10MM W 1-ROW
Part # 6816VV
BDI # 1187003
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5319
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6214VVC3
Description
6214VVC3 DEEP GROOVE BALL BRG ; 70MM BOREX125MM ODX24MM W 1-ROW
Part # 6214VVC3
BDI # 1186567
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5734
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No