6209VV
Description
6209VV DEEP GROOVE BALL BRG ; 45MM BOREX85MM ODX19MM W 1-ROW
Part # 6209VV
BDI # 1186496
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5352
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6219VVC3
Description
6219VVC3 DEEP GROOVE BALL BRG ; 95MM BOREX170MM ODX32MM W 1-ROW
Part # 6219VVC3
BDI # 1186635
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
32
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5698
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6314VVC3
Description
6314VVC3 DEEP GROOVE BALL BRG ; 70MM BOREX150MM ODX35MM W 1-ROW
Part # 6314VVC3
BDI # 1186868
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5715
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
63304DDU
Description
63304DDU DEEP GROOVE BALL BRG ; 20MM BOREX52MM ODX22.2MM W 1-ROW
Part # 63304DDU
BDI # 1186955
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22.225
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261799
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
63305DDU
Description
63305DDU DEEP GROOVE BALL BRG ; 25MM BOREX62MM ODX25.4MM W 1-ROW
Part # 63305DDU
BDI # 1186956
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25.4
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261800
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No