6219VVC3
Description
6219VVC3 DEEP GROOVE BALL BRG ; 95MM BOREX170MM ODX32MM W 1-ROW
Part # 6219VVC3
BDI # 1186635
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
32
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5698
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
22217EAKE4C3
Description
22217EAKE4C3 SPHERICAL ROLLER BRG ; 85MM BOREX150MM ODX36MM W 2-ROW
Part # 22217EAKE4C3
BDI # 1184071
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
6315ZZ
Description
6315ZZ DEEP GROOVE BALL BRG ; 75MM BOREX160MM ODX37MM W 1-ROW
Part # 6315ZZ
BDI # 1413029
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
37
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261791
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6219ZZ
Description
6219ZZ DEEP GROOVE BALL BRG ; 95MM BOREX170MM ODX32MM W 1-ROW
Part # 6219ZZ
BDI # 1186638
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
32
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5235
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6316C3
Description
6316C3 DEEP GROOVE BALL BRG ; 80MM BOREX170MM ODX39MM W 1-ROW
Part # 6316C3
BDI # 1186886
Features
Enclosure:
Open
Outer Race Width - Millimeter:
39
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5249
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No