7311BWG
Description
7311BWG ANGULAR CONTACT BALL BRG ; 55MM BOREX120MM ODX29MM W 1-ROW
Part # 7311BWG
BDI # 1187795
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254258
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5310J
Description
5310J ANGULAR CONTACT BALL BRG ; 50MM BOREX110MM ODX44.4MM W 2-ROW
Part # 5310J
BDI # 1186006
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256693
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5308J
Description
5308J ANGULAR CONTACT BALL BRG ; 40MM BOREX90MM ODX36.5MM W 2-ROW
Part # 5308J
BDI # 1185988
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256681
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7313BYG
Description
7313BYG ANGULAR CONTACT BALL BRG ; 65MM BOREX140MM ODX33MM W 1-ROW
Part # 7313BYG
BDI # 1187814
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254265
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7214BWG
Description
7214BWG ANGULAR CONTACT BALL BRG ; 70MM BOREX125MM ODX24MM W 1-ROW
Part # 7214BWG
BDI # 1187607
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254204
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)