NUP2213ET
Description
NUP2213ET CYLINDRICAL ROLLER BRG ; 65MM BOREX120MM ODX31MM W 1-ROW
Part # NUP2213ET
BDI # 1413349
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Global Part Number GPN:
452061
Number of Rows of Rollers:
Single Row
NU203W
Description
NU203W CYLINDRICAL ROLLER BRG ; 17MM BOREX40MM ODX12MM W 1-ROW
Part # NU203W
BDI # 1192230
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN:
451749
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Extra Capacity Design | Medium Series
Global Part Number GPN:
451396
Number of Rows of Rollers:
Single Row
NJ408W
Description
NJ408W CYLINDRICAL ROLLER BRG ; 40MM BOREX110MM ODX27MM W 1-ROW
Part # NJ408W
BDI # 1191946
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Heavy Series
Global Part Number GPN:
451684
Number of Rows of Rollers:
Single Row
NU318W
Description
NU318W CYLINDRICAL ROLLER BRG ; 90MM BOREX190MM ODX43MM W 1-ROW
Part # NU318W
BDI # 1192569
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Global Part Number GPN:
451993
Number of Rows of Rollers:
Single Row